Shop J.W. WINCO
See all product information
Create Account
DampWshr, 21.5 mm, GN 7072, PURElast
- Mfr # 7072.30-42-B20
- Zoro # G822730793
product price:Â
$
1.59
/ea
Sold in multiples of 5 for
$7.95
Key Features
Adhesive Type
Acrylate Dispersion
Bore Diameter
21.5 mm
Maximum Operating Temperature
176 Degrees F
System of Measurement
Metric
Includes Adhesive
Adhesive Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-42-B20
- Zoro #
- G822730793
- UPC #
- 664423634800
- Country of Origin
- Germany
- Adhesive Type
- Acrylate Dispersion
- Item
- Damping Washer
- Maximum Operating Temperature
- 176 Degrees F
- System of Measurement
- Metric
- Includes Adhesive
- Adhesive Included
- Hardness
- 70 Shore A
- Standards
- RoHS Compliant
- Color
- Transparent
- Product Type
- Damping Washer
- Material
- Polyurethane Elastomer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Bore Diameter
- 21.5 mm
- Opening Width
- 3 mm
- Washer Thickness
- 3 mm
- Outside Diameter
- 39 mm
Description
Damping Washer, Bore Diameter 21.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.