Shop J.W. WINCO
See all product information
Create Account
DampWshr, 23.5 mm, GN 7072, PURElast
- Mfr # 7072.30-48-B22
- Zoro # G322730620
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Product Type
Damping Washer
Includes Adhesive
Adhesive Included
System of Measurement
Metric
Washer Thickness
3 mm
Bore Diameter
23.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-48-B22
- Zoro #
- G322730620
- UPC #
- 664423634817
- Country of Origin
- Germany
- Product Type
- Damping Washer
- Includes Adhesive
- Adhesive Included
- Item
- Damping Washer
- System of Measurement
- Metric
- Maximum Operating Temperature
- 176 Degrees F
- Color
- Transparent
- Hardness
- 70 Shore A
- Adhesive Type
- Acrylate Dispersion
- Standards
- RoHS Compliant
- Material
- Polyurethane Elastomer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Washer Thickness
- 3 mm
- Bore Diameter
- 23.5 mm
- Outside Diameter
- 45 mm
- Opening Width
- 3 mm
Description
Damping Washer, Bore Diameter 23.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.