Shop J.W. WINCO
See all product information
Create Account
DampWshr, 26.5 mm, GN 7072, PURElast
- Mfr # 7072.30-48-B25
- Zoro # G622731808
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Hardness
70 Shore A
Maximum Operating Temperature
176 Degrees F
Washer Thickness
3 mm
Outside Diameter
45 mm
Adhesive Type
Acrylate Dispersion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-48-B25
- Zoro #
- G622731808
- UPC #
- 664423634824
- Country of Origin
- Germany
- Hardness
- 70 Shore A
- Maximum Operating Temperature
- 176 Degrees F
- Adhesive Type
- Acrylate Dispersion
- Product Type
- Damping Washer
- Standards
- RoHS Compliant
- Includes Adhesive
- Adhesive Included
- System of Measurement
- Metric
- Material
- Polyurethane Elastomer
- Item
- Damping Washer
- Color
- Transparent
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Washer Thickness
- 3 mm
- Outside Diameter
- 45 mm
- Bore Diameter
- 26.5 mm
- Opening Width
- 3 mm
Description
Damping Washer, Bore Diameter 26.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.