DampWshr, 29.5 mm, GN 7072, PURElast
- Mfr # 7072.30-55-B28
- Zoro # G322732099
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Adhesive Type
Acrylate Dispersion
Bore Diameter
29.5 mm
System of Measurement
Metric
Includes Adhesive
Adhesive Included
Product Type
Damping Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-55-B28
- Zoro #
- G322732099
- UPC #
- 664423634831
- Country of Origin
- Germany
- Adhesive Type
- Acrylate Dispersion
- System of Measurement
- Metric
- Item
- Damping Washer
- Includes Adhesive
- Adhesive Included
- Product Type
- Damping Washer
- Standards
- RoHS Compliant
- Material
- Polyurethane Elastomer
- Hardness
- 70 Shore A
- Color
- Transparent
- Maximum Operating Temperature
- 176 Degrees F
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Bore Diameter
- 29.5 mm
- Outside Diameter
- 52 mm
- Washer Thickness
- 3 mm
- Opening Width
- 3 mm
Description
Damping Washer, Bore Diameter 29.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.