Shop J.W. WINCO
See all product information
Create Account
DampWshr, 31.5 mm, GN 7072, PURElast
- Mfr # 7072.30-55-B30
- Zoro # G722731418
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Bore Diameter
31.5 mm
Product Type
Damping Washer
System of Measurement
Metric
Maximum Operating Temperature
176 Degrees F
Material
Polyurethane Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-55-B30
- Zoro #
- G722731418
- UPC #
- 664423634848
- Country of Origin
- Germany
- Product Type
- Damping Washer
- System of Measurement
- Metric
- Maximum Operating Temperature
- 176 Degrees F
- Material
- Polyurethane Elastomer
- Adhesive Type
- Acrylate Dispersion
- Includes Adhesive
- Adhesive Included
- Color
- Transparent
- Hardness
- 70 Shore A
- Item
- Damping Washer
- Standards
- RoHS Compliant
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Bore Diameter
- 31.5 mm
- Outside Diameter
- 52 mm
- Washer Thickness
- 3 mm
- Opening Width
- 3 mm
Description
Damping Washer, Bore Diameter 31.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.