Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN508-24-M22-10 T-Slot Nut Steel

  • Mfr # A80093

  • Zoro # G4627956


product price: $22.15
/ea

Key Features

Material
Steel
Finish
Blackened
Thread Size
M22
Overall Width
40 mm
Nut Width
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80093
Zoro #
G4627956
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M22
Overall Width
40 mm
Nut Width
0.945 in
Nut Height
32 mm
Head Height
16 mm

Details

Item
T-Slot Nut
Material
Steel
Finish
Blackened

Description

DIN 508 T-slot nuts can be used as a fastener in various series of adjustable mounting systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.