DIN6335-KU-25-M5-K Star Knob

  • Mfr # 6335-KU-25-M5-K

  • Zoro # G4653558


product price:  $1.99
/ea
Sold in multiples of 7 for $13.93

Key Features

Material
Plastic
Thread Size
M5
Handle Diameter
0.98 in
Tapped Insert
Steel
Tapped Insert
Steel, zinc plated, blue passivated finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6335-KU-25-M5-K
Zoro #
G4653558
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Handle Diameter
0.98 in

Details

Material
Plastic
Tapped Insert
Steel
Tapped Insert
Steel, zinc plated, blue passivated finish

Description

DIN 6335 phenolic plastic hand knobs feature a tapped steel, zinc plated insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.