Shop J.W. WINCO
See all product information
Create Account
DIN6336-KU-50-M10-K-MS Hand Knob
- Mfr # 10NC86/KMS
- Zoro # G4661930
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Diameter
1.97 in
Material
Plastic
Thread Size
M10
Insert Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10NC86/KMS
- Zoro #
- G4661930
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 1.97 in
- Thread Size
- M10
Details
- Material
- Plastic
- Item
- Knob
- Insert Material
- Brass
Description
DIN 6336 star knobs with brass insert are suitable for certain non-corrosive environment applications. They are an economical choice yet offer top quality and ergonomic styling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.