DIN6379-M12-80 Double Ended Stud, Steel
- Mfr # 6379-M12-80
- Zoro # G4723007
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Length
3.15 in
Thread Size
MÂ 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6379-M12-80
- Zoro #
- G4723007
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 3.15 in
- Thread Size
- MÂ 12
Description
DIN 6379 double-ended threaded studs are typically used when it is not possible or practical to use T-slot bolts. Subsequent installation of an additional clamp can be achieved even with T-slots of machine tables being covered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.