Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN71752-12-24-M12 Clevis Fork Head

  • Mfr # 12NXBMI

  • Zoro # G4630869


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Bore
12 mm
Finish
Zinc plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NXBMI
Zoro #
G4630869
UPC #
-
Country of Origin
Italy

Details

Bore
12 mm
Finish
Zinc plated
Material
Steel

Description

DIN 71752 clevis fork joints are mainly used with pneumatic or hydraulic cylinders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.