Zoro Homepage

DIN808-22-K10-74-DW Double Joint Steel

  • Mfr # 10KZB1

  • Zoro # G4635680


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Double Jointed
Outside Dia.
0.87 in
Bore
10 mm
Finish
Plain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10KZB1
Zoro #
G4635680
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.87 in

Details

Item
Universal Joint
Type
Double Jointed
Bore
10 mm
Finish
Plain
Material
Steel
Keyway
With

Description

DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.