Zoro Homepage

DIN808-25-B16-74-EG Single Joint Steel

  • Mfr # 16MXB2

  • Zoro # G4604637


product price: $44.99
/ea

Key Features

Type
Friction
Bore
16 mm
Overall Length
74 mm
Material
Steel
Features
Without Keyway; Single Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MXB2
Zoro #
G4604637
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
74 mm

Details

Type
Friction
Bore
16 mm
Material
Steel
Features
Without Keyway; Single Joint

Description

DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.