Zoro Homepage

DIN808-36-B18-74-EG Single Joint Steel

  • Mfr # 18MXB5

  • Zoro # G4680639


product price: $52.29
/ea

Key Features

Type
Friction
Bore
18 mm
Overall Length
74 mm
Features
Without Keyway; Single Joint
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18MXB5
Zoro #
G4680639
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
74 mm

Details

Type
Friction
Bore
18 mm
Features
Without Keyway; Single Joint
Material
Steel

Description

DIN 808 universal joints with friction bearings are known for their precision. They have minimal play and are long lasting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.