Zoro Homepage

Edge Trim Seal, 10 ft. L, Side, Black

  • Mfr # 2180-NBR-13-D-3.05

  • Zoro # G515946722


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Leg Length
13 mm
Color
Black
Application
Storage Containers, Doors
Overall Length
10 ft
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-13-D-3.05
Zoro #
G515946722
UPC #
664423617629
Country of Origin
United Kingdom

Dimensions

Leg Length
13 mm
Overall Length
10 ft
Trim Width
9.5 mm
Compressed Profile Height
8 3/4 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.75 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm

Details

Item
Edge Trim Seal
Color
Black
Application
Storage Containers, Doors
Standards
RoHS
Texture
Smooth
Includes Bulb
Bulb Included
Includes Core
Core Included
Product Type
Edge Protection Seal
For Materials
Metal, Plastic, Sheet Metal
Number of Bulbs
1
Bulb Material
NBR
For Location
Internal Installation
Series
GN 2180
Outer Material
NBR
Bulb Location
Side
Core Material
Steel
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Profile Shape
D
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
212 Degrees F
Hardness
25A (Sealing Profile), 60A (Clamping Profile)

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 10 ft, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.