Zoro Homepage

Edge Trim Seal, 20 m. L, Bottom, Black

  • Mfr # 2182-14.5-A-20

  • Zoro # G915946780


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Application
Doors
Standards
RoHS
Overall Length
20 m
Leg Length
10 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182-14.5-A-20
Zoro #
G915946780
UPC #
664423617957
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
10 mm
Inside Length
8 mm
For Material Thickness - Maximum
2 mm
Compressed Profile Height
5 1/4 mm
Bulb Diameter
6.5 mm
Trim Width
6.5 mm
For Material Thickness - Minimum
1 mm

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location External Installation, Hardness 25A (Sealing Profile), 70A (Clamping Profile), Overall Length 20 m, Profile Shape A, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.