Zoro Homepage

Edge Trim Seal, 20 m. L, Side, Black

  • Mfr # 2180-EPDM-13-D-20

  • Zoro # G515946845


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Leg Length
13 mm
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Overall Length
20 m
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-13-D-20
Zoro #
G515946845
UPC #
664423617506
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
20 m
Inside Length
10.75 mm
Trim Width
9.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
8 3/4 mm
Bulb Diameter
11 mm

Details

Item
Edge Trim Seal
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Color
Black
Number of Bulbs
1
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Includes Bulb
Bulb Included
For Materials
Metal, Plastic, Sheet Metal
Profile Shape
D
Outer Material
EPDM
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Bulb Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
For Location
Internal Installation
Fire Classification
UL94-HB
Bulb Location
Side
Texture
Smooth
Series
GN 2180
Operating Temperature - Maximum
212 Degrees F
Includes Core
Core Included
Product Type
Edge Protection Seal
Core Material
Steel

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 20 m, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.