Edge Trim Seal, 25 ft. L, Bottom, Black

  • Mfr # 2180-EPDM-20.5-A-7.62

  • Zoro # G515946852


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL 50
Leg Length
12.7 mm
Color
Black
Application
Storage Containers, Electrical, Doors
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-20.5-A-7.62
Zoro #
G515946852
UPC #
664423617551
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
25 ft
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
Inside Length
10.5 mm
Compressed Profile Height
7 mm

Details

Standards
RoHS, UL 50
Color
Black
Application
Storage Containers, Electrical, Doors
Item
Edge Trim Seal
For Materials
Metal, Plastic, Sheet Metal
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Texture
Smooth
Includes Bulb
Bulb Included
Outer Material
EPDM
Number of Bulbs
1
Bulb Location
Bottom
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Fire Classification
UL94-HB
Operating Temperature - Minimum
-40 Degrees F
Product Type
Edge Protection Seal
For Location
Internal Installation
Includes Core
Core Included
Series
GN 2180
Operating Temperature - Maximum
212 Degrees F
Profile Shape
A
Core Material
Steel
Bulb Material
EPDM

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 25 ft, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.