Edge Trim Seal, 250 mm. L, Bottom, Black

  • Mfr # 2181-EPDM-20.5-A-250

  • Zoro # G915946735


product price: $16.89
/ea

Key Features

Overall Length
250 mm
Standards
RoHS, UL 50
Color
Black
Application
Doors
Leg Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-20.5-A-250
Zoro #
G915946735
UPC #
664423617827
Country of Origin
Spain

Dimensions

Overall Length
250 mm
Leg Length
12.7 mm
Bulb Diameter
11 mm
Inside Length
10.5 mm
Trim Width
9.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
7 mm

Details

Standards
RoHS, UL 50
Color
Black
Application
Doors
Item
Edge Trim Seal
Bulb Location
Bottom
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
For Location
Internal Installation
Series
GN 2181
Bulb Material
EPDM
Core Material
Steel
For Materials
Metal, Plastic, Sheet Metal
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Profile Shape
A
Includes Core
Core Included
Texture
Smooth
Outer Material
EPDM
Includes Bulb
Bulb Included
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fire Classification
UL94-HB
Number of Bulbs
1
Product Type
Edge Protection Profile Corner

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 250 mm, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.