Edge Trim Seal, 400 mm. L, Bottom, Black

  • Mfr # 2181-NBR-20.5-A-400

  • Zoro # G715946744


product price: $29.29
/ea

Key Features

Overall Length
400 mm
Standards
RoHS
Leg Length
12.7 mm
Application
Doors
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-20.5-A-400
Zoro #
G715946744
UPC #
664423617919
Country of Origin
Spain

Dimensions

Overall Length
400 mm
Leg Length
12.7 mm
Inside Length
10.5 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
7 mm
For Material Thickness - Minimum
1 mm

Details

Standards
RoHS
Item
Edge Trim Seal
Application
Doors
Color
Black
For Materials
Metal, Plastic, Sheet Metal
Core Material
Steel
For Location
Internal Installation
Operating Temperature - Minimum
-22 Degrees F
Texture
Smooth
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Bulb Location
Bottom
Includes Core
Core Included
Operating Temperature - Maximum
212 Degrees F
Profile Shape
A
Series
GN 2181
Includes Bulb
Bulb Included
Outer Material
NBR
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Bulb Material
NBR
Product Type
Edge Protection Profile Corner
Number of Bulbs
1

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 400 mm, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.