Zoro Homepage

Edge Trim Seal, 400 mm. L, Side, Black

  • Mfr # 2181-EPDM-13-D-400

  • Zoro # G415946860


product price: $19.39
/ea

Key Features

Color
Black
Overall Length
400 mm
Leg Length
13 mm
Application
Doors
Standards
RoHS, UL 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-13-D-400
Zoro #
G415946860
UPC #
664423617797
Country of Origin
Spain

Dimensions

Overall Length
400 mm
Leg Length
13 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Bulb Diameter
11 mm
Inside Length
10.75 mm
Trim Width
9.5 mm
Compressed Profile Height
8 3/4 mm

Details

Item
Edge Trim Seal
Color
Black
Application
Doors
Standards
RoHS, UL 50
Fire Classification
UL94-HB
Profile Shape
D
Operating Temperature - Minimum
-40 Degrees F
Includes Bulb
Bulb Included
Bulb Location
Side
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Operating Temperature - Maximum
212 Degrees F
Number of Bulbs
1
Core Material
Steel
Includes Core
Core Included
For Materials
Metal, Plastic, Sheet Metal
For Location
Internal Installation
Outer Material
EPDM
Series
GN 2181
Product Type
Edge Protection Profile Corner
Texture
Smooth
Bulb Material
EPDM

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 400 mm, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.