Edge Trim Seal, 50 m. L, Bottom, Black

  • Mfr # 2180-EPDM-20.5-A-50

  • Zoro # G115946733


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL 50
Color
Black
Application
Storage Containers, Electrical, Doors
Leg Length
12.7 mm
Overall Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-20.5-A-50
Zoro #
G115946733
UPC #
664423617452
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
50 m
Bulb Diameter
11 mm
Trim Width
8.4 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
7 mm
Inside Length
10.5 mm

Details

Standards
RoHS, UL 50
Color
Black
Application
Storage Containers, Electrical, Doors
Item
Edge Trim Seal
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Includes Core
Core Included
Core Material
Steel
Product Type
Edge Protection Seal
For Materials
Metal, Plastic, Sheet Metal
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Texture
Smooth
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Includes Bulb
Bulb Included
Bulb Material
EPDM
Fire Classification
UL94-HB
Number of Bulbs
1
For Location
Internal Installation
Profile Shape
A
Bulb Location
Bottom
Outer Material
EPDM
Series
GN 2180

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 50 m, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.