Edge Trim Seal, 50 m. L, Bottom, Black

  • Mfr # 2180-NBR-20.5-A-50

  • Zoro # G715946805


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Application
Storage Containers, Doors
Leg Length
12.7 mm
Standards
RoHS
Overall Length
50 m
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-20.5-A-50
Zoro #
G715946805
UPC #
664423617476
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
50 m
Trim Width
8.4 mm
Bulb Diameter
11 mm
Inside Length
10.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
7 mm

Details

Application
Storage Containers, Doors
Item
Edge Trim Seal
Standards
RoHS
Color
Black
Texture
Smooth
Bulb Location
Bottom
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Includes Bulb
Bulb Included
Includes Core
Core Included
Series
GN 2180
Core Material
Steel
Outer Material
NBR
For Materials
Metal, Plastic, Sheet Metal
Bulb Material
NBR
Profile Shape
A
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Number of Bulbs
1
Product Type
Edge Protection Seal
Operating Temperature - Minimum
-22 Degrees F
For Location
Internal Installation
Operating Temperature - Maximum
212 Degrees F

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 50 m, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.