Zoro Homepage

Edge Trim Seal, 630 mm. L, Side, Black

  • Mfr # 2181-NBR-13-D-630

  • Zoro # G415946693


product price: $30.89
/ea

Key Features

Overall Length
630 mm
Application
Doors
Standards
RoHS
Leg Length
13 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-13-D-630
Zoro #
G415946693
UPC #
664423617889
Country of Origin
Spain

Dimensions

Overall Length
630 mm
Leg Length
13 mm
Inside Length
10.75 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
8 3/4 mm
Bulb Diameter
11 mm
Trim Width
9.5 mm

Details

Application
Doors
Item
Edge Trim Seal
Standards
RoHS
Color
Black
Series
GN 2181
Outer Material
NBR
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Bulb Material
NBR
For Location
Internal Installation
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Includes Core
Core Included
Operating Temperature - Maximum
212 Degrees F
Bulb Location
Side
Includes Bulb
Bulb Included
Number of Bulbs
1
Texture
Smooth
Profile Shape
D
Core Material
Steel
For Materials
Metal, Plastic, Sheet Metal
Operating Temperature - Minimum
-22 Degrees F
Product Type
Edge Protection Profile Corner

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 630 mm, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.