Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, M12, Steel, Class 10, Blackened

  • Mfr # 6331-M12

  • Zoro # G505741498


product price: $3.69
/ea
Sold in multiples of 13 for $47.97

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Blackened
Hex Width
18 mm
Standards
DIN 6331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331-M12
Zoro #
G505741498
UPC #
664423513983
Country of Origin
Germany

Dimensions

Thread Size
M12
Hex Width
18 mm
Nut Height
18 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Blackened
Standards
DIN 6331
System of Measurement
Metric
Thread Direction
Right Hand
Color
Black

Description

Din 6331 hexagon nuts are used for applications where frequent tightening and untightening is required, the flange of the nut eliminates the need for washers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.