
Flange Nut, M14, Steel, Class 10, Blackened
Mfr # 6331-M14
Zoro # G405741536
product price: $5.85
/eaSold in multiples of 8 for $46.80
Key Features
System of Measurement
Metric
Material
Steel
Standards
DIN 6331
Finish
Blackened
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6331-M14
Zoro #
G405741536
UPC #
664423214811
Country of Origin
Germany
Dimensions
Thread Size
M14
Nut Height
21 mm
Hex Width
22 mm
Details
System of Measurement
Metric
Material
Steel
Standards
DIN 6331
Item
Flange Nut
Finish
Blackened
Color
Black
Thread Direction
Right Hand
Material Grade/Class
Class 10
Description
Din 6331 hexagon nuts are used for applications where frequent tightening and untightening is required, the flange of the nut eliminates the need for washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.