This item is Discontinued.

J.W. Winco Flange Nut, M6, Steel, Class 10, Blackened, 10 mm Hex Wd 6331-M6

This item is Discontinued.

J.W. Winco

Flange Nut, M6, Steel, Class 10, Blackened, 10 mm Hex Wd (Discontinued)

Mfr # 6331-M6
Zoro # G805741556
UPC # 664423514003
Country of Origin Germany
Category Flange Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6331-M6
Zoro #
G805741556
UPC #
664423514003
Country of Origin
Germany

Dimensions

Thread Size
M6
Hex Width
10 mm
Nut Height
9 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Blackened
Standards
DIN 6331
System of Measurement
Metric
Thread Direction
Right Hand
Color
Black

Description

Din 6331 hexagon nuts are used for applications where frequent tightening and untightening is required, the flange of the nut eliminates the need for washers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.