Shop All Levers & Handles
J.W. Winco
Folding Handle, 150 mm Overall L
Mfr # 425.8-100-NI-SR-B
Zoro # G610396279
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Zinc
- Overall Length 150 mm
- Finish Powder Coated
- Mounting Hole Center to Center 100 mm
- Projection 3 mm
Product Information
- Brand J.W. Winco
- MFR # 425.8-100-NI-SR-B
- Zoro # G610396279
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Overall Length | 150 mm |
Screw Size | 4.3 mm, M4 |
Details
Description
Folding Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- STARRETT Radius Gage (167-11/64)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle (225W120DAB)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.2A41X60)
- J.W. Winco Hand Knobs and Wheels