Shop All Levers & Handles
J.W. Winco
Folding Handle, 170 mm Overall L
Mfr # 425.8-120-NI-SW-B
Zoro # G210396280
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Zinc
- Overall Length 170 mm
- Finish Powder Coated
- Load Capacity 1124 lbf (Parallel), 225 lbf (Perpendicular)
- Mounting Hole Center to Center 120 mm
Product Information
- Brand J.W. Winco
- MFR # 425.8-120-NI-SW-B
- Zoro # G210396280
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Overall Length | 170 mm |
Screw Size | 4.3 mm, M4 |
Details
Description
Folding Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Bending Bar Aluminum H 480 B-19 (H 480 B)
- ALLWAY 3-EDGE SCRPR BLD 1"" (CB10)
- STEELMAN 6-Spline Small Diameter Socket, 41/64" Inner Dia. (78539)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN563.2-55-1/4X20-SW T-Handle Aluminum (563.2-55-1/4X20-SW)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- J.W. Winco Hand Knobs and Wheels