Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 10W125B69/A
- Zoro # G4634579
product price:Â
$
11.25
/ea
Key Features
Material
Stainless steel
Handle length
4.92 in
Handle Diameter
25 mm
Thread Material
Stainless Steel
Standards
AISI, DIN 319, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10W125B69/A
- Zoro #
- G4634579
- UPC #
- 664423022270
- Country of Origin
- Germany
- Material
- Stainless steel
- Thread Material
- Stainless Steel
- Standards
- AISI, DIN 319, RoHS
- Handle Type
- Ball
- Item
- Gear Lever Handle
- Color
- Black
- Measurement System
- Metric
- Handle Material
- Plastic
- Seal Temperature - Maximum
- 300 Degrees F
- Features
- Screwed-On, Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Wire Color
- Black
Dimensions
- Handle length
- 4.92 in
- Handle Diameter
- 25 mm
- Thread Length
- 11 mm
- Base Height
- 22.5 mm
- Overall Height
- 136 mm
- Overall Length
- 40 mm
- Thread Size
- M8
- Fits Chest Size
- Screwed-On, Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Length
- 40 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.