Gear Lever Handle
- Mfr # 310-12-100-E-3/8X16-NI
- Zoro # G4721869
product price:Â
$
18.29
/ea
Key Features
Material
Stainless steel
Thread Depth
3/8"-16
Handle length
3.94 in
Handle Diameter
0.47 in
Thread Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-12-100-E-3/8X16-NI
- Zoro #
- G4721869
- UPC #
- 664423611443
- Country of Origin
- Germany
- Material
- Stainless steel
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Standards
- AISI, EN 519, RoHS
- Color
- Black
- Handle Material
- Plastic
- Handle Type
- Round
- Seal Temperature - Maximum
- 300 Degrees F
- Item
- Gear Lever Handle
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Thread Depth
- 3/8"-16
- Handle length
- 3.94 in
- Handle Diameter
- 0.47 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Height
- 4.49 in
- Thread Length
- 0.55 in
- Overall Length
- 40 mm
- Base Height
- 2.56 in
- Thread Size
- 3/8"-16
- Length
- 40 mm
Description
Gear Lever Handle, Handle Type Round, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 3/8 In.-16, Overall Height 4.49 in, Overall Length 40 mm, Tap Type Not Applicable, Standards AISI, EN 519, RoHS, Color Black, Features Screwed-On, Shiny Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.