Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-10-100-E-5/16X18-ZB
- Zoro # G4631097
product price:Â
$
10.69
/ea
Key Features
Thread Depth
5/16"-18
Finish
Zinc Plated, Passivated
Handle length
3.94 in
Handle Diameter
0.39 in
Fits Chest Size
Screwed-On, Shiny Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-10-100-E-5/16X18-ZB
- Zoro #
- G4631097
- UPC #
- 664423611184
- Country of Origin
- Germany
- Finish
- Zinc Plated, Passivated
- Standards
- EN 519, RoHS
- Color
- Black
- Handle Type
- Round
- Seal Temperature - Maximum
- 300 Degrees F
- Thread Material
- Steel
- Item
- Gear Lever Handle
- Measurement System
- Inch
- Handle Material
- Plastic
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Thread Depth
- 5/16"-18
- Handle length
- 3.94 in
- Handle Diameter
- 0.39 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Height
- 4.37 in
- Base Height
- 1.97 in
- Thread Length
- 0.43 in
- Thread Size
- 5/16"-18
- Overall Length
- 28 mm
- Length
- 28 mm
Description
Gear Lever Handle, Handle Type Round, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 5/16 In.-18, Overall Height 4.37 in, Overall Length 28 mm, Tap Type Not Applicable, Standards EN 519, RoHS, Color Black, Features Screwed-On, Shiny Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.