Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-10-125-A-5/16X18-NI
- Zoro # G4635647
product price:Â
$
11.39
/ea
Key Features
Handle Diameter
0.39 in
Fits Chest Size
Screwed-On, Shiny Finish
Measurement System
Inch
Standards
AISI, DIN 319, RoHS
Seal Temperature - Maximum
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-10-125-A-5/16X18-NI
- Zoro #
- G4635647
- UPC #
- 664423611313
- Country of Origin
- Germany
- Item
- Gear Lever Handle
- Measurement System
- Inch
- Standards
- AISI, DIN 319, RoHS
- Seal Temperature - Maximum
- 300 Degrees F
- Color
- Black
- Handle Material
- Plastic
- Thread Material
- Stainless Steel
- Handle Type
- Ball
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Handle Diameter
- 0.39 in
- Fits Chest Size
- Screwed-On, Shiny Finish
- Base Height
- 0.89 in
- Thread Length
- 0.43 in
- Overall Height
- 5.35 in
- Overall Length
- 28 mm
- Thread Size
- 5/16"-18
- Length
- 28 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.