Gear Lever Handle
- Mfr # 310-10-80-A-ZB
- Zoro # G4720609
product price:Â
$
6.49
/ea
Key Features
Screw Length
11 mm
Length
50 mm
Thread Size
M8
Diameter
0.39 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-10-80-A-ZB
- Zoro #
- G4720609
- UPC #
- 664423611528
- Country of Origin
- Germany
- Material
- Steel
- Type
- Ball Knob
- Finish
- Zinc Plated
- Knob Material
- Phenolic
- Item
- Gear Lever Handle
- Handle Type
- Ball
- Seal Temperature - Maximum
- 300 Degrees F
- Handle Material
- Plastic
- Standards
- DIN 319, RoHS
- Measurement System
- Metric
- Thread Material
- Steel
- Color
- Black
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Screw Length
- 11 mm
- Length
- 50 mm
- Thread Size
- M8
- Diameter
- 0.39 in
- Handle Dia.
- 25 mm
- Length above Thread
- 3.15 in
- Base Height
- 22.5 mm
- Thread Length
- 11 mm
- Overall Height
- 91 mm
- Handle Diameter
- 10 mm
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Length
- 50 mm
Description
Gear Lever Handle, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size M8, Overall Height 91 mm, Overall Length 50 mm, Tap Type Not Applicable, Standards DIN 319, RoHS, Color Black, Features Screwed-On, Shiny Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.