Gear Lever Handle
- Mfr # 310-14-125-E-ZB
- Zoro # G4706724
product price:Â
$
13.99
/ea
Key Features
Measurement System
Metric
Fits Chest Size
Screwed-On, Shiny Finish
Base Height
80 mm
Handle Material
Plastic
Handle Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-14-125-E-ZB
- Zoro #
- G4706724
- UPC #
- 664423611672
- Country of Origin
- Germany
- Measurement System
- Metric
- Handle Material
- Plastic
- Handle Type
- Round
- Thread Material
- Steel
- Color
- Black
- Item
- Gear Lever Handle
- Seal Temperature - Maximum
- 300 Degrees F
- Standards
- EN 519, RoHS
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Screwed-On, Shiny Finish
- Base Height
- 80 mm
- Thread Length
- 16 mm
- Thread Size
- M12
- Overall Length
- 63 mm
- Overall Height
- 141 mm
- Handle Diameter
- 14 mm
- Length
- 63 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.