Shop J.W. WINCO
See all product information
Create Account
Gear Lever Handle
- Mfr # 310-8-100-A-ZB
- Zoro # G4704624
product price:Â
$
8.59
/ea
Key Features
Finish
Zinc Plated, Passivated
Handle length
3.94 in
Handle Diameter
8 mm
Thread Length
9 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-8-100-A-ZB
- Zoro #
- G4704624
- UPC #
- 664423611580
- Country of Origin
- Germany
- Finish
- Zinc Plated, Passivated
- Color
- Black
- Seal Temperature - Maximum
- 300 Degrees F
- Measurement System
- Metric
- Item
- Gear Lever Handle
- Handle Type
- Ball
- Handle Material
- Plastic
- Thread Material
- Steel
- Standards
- DIN 319, RoHS
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Handle length
- 3.94 in
- Handle Diameter
- 8 mm
- Thread Length
- 9 mm
- Fits Chest Size
- Screwed-On, Shiny Finish
- Overall Length
- 63 mm
- Overall Height
- 109 mm
- Base Height
- 18 mm
- Thread Size
- M6
- Length
- 63 mm
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.