Gear Lever Handle
- Mfr # 310-8-63-A-1/4X20-NI
- Zoro # G4710906
product price:Â
$
7.89
/ea
Key Features
Length
28 mm
Thread Size
1/4"-20
Diameter
0.31 in
Material
Stainless Steel
Type
Ball Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-8-63-A-1/4X20-NI
- Zoro #
- G4710906
- UPC #
- 664423611269
- Country of Origin
- Germany
- Material
- Stainless Steel
- Type
- Ball Knob
- Knob Material
- Phenolic
- Item
- Gear Lever Handle
- Color
- Black
- Measurement System
- Inch
- Handle Material
- Plastic
- Handle Type
- Ball
- Thread Material
- Stainless Steel
- Standards
- AISI, DIN 319, RoHS
- Seal Temperature - Maximum
- 300 Degrees F
- Features
- Screwed-On, Shiny Finish
- Wire Color
- Black
Dimensions
- Length
- 28 mm
- Thread Size
- 1/4"-20
- Diameter
- 0.31 in
- Overall Length
- 28 mm
- Fits Chest Size
- Screwed-On, Shiny Finish
- Handle Diameter
- 0.31 in
- Overall Height
- 2.83 in
- Thread Length
- 0.35 in
- Base Height
- 0.71 in
Description
Gear Lever Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.