Zoro Homepage

GN1133-M16-17-NI THREADED LIFTING PIN

  • Mfr # 1133-M16-17-NI

  • Zoro # G912472954


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1133
Thread Size
M16
Standards
CE Certified, RoHS Compliant, TUV
Material
Stainless Steel
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-M16-17-NI
Zoro #
G912472954
UPC #
664423614338
Country of Origin
Germany

Dimensions

Thread Size
M16
Bail Inside Length
27 mm
Overall Width
49 mm
Bail Inside Width
30 mm
Overall Length
87 1/2 mm
Usable Thread Length
12 mm
Bail Thickness
9.5 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1133
Standards
CE Certified, RoHS Compliant, TUV
Material
Stainless Steel
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Operation
Lifting
Mounting Orientation
Top and Side
Minimum Operating Temperature
-4 Degrees F
Pivot Angle
180 Degrees
Color
Orange
Nominal Force
8.4 kN
Working Load Limit - Side Load
4.2 kN (944 lbf)
Maximum Operating Temperature
482 Degrees F
Mount Type
Quick-Release
Movement Type
Pivot

Description

Quick-Release Hoist Ring, Movement Type Pivot, Material Stainless Steel, Mount Type Quick-Release, Thread Size M16, Operation Lifting, Pivot Angle 180 Degrees , Usable Thread Length 12 mm, Bail Inside Length 27 mm, Bail Inside Width 30 mm, Bail Thickness 9.5 mm, Overall Length 87 1/2 mm, Overall Width 49 mm, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange, Standards CE Certified, RoHS Compliant, TUV, Series GN 1133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.