Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN1135-M10-14-ST THREADED LIFTING PIN

  • Mfr # 1135-M10-14-ST

  • Zoro # G112472945


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
M10
Standards
CE Certified, RoHS Compliant, TUV
Bail Inside Length
42.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-M10-14-ST
Zoro #
G112472945
UPC #
664423614390
Country of Origin
Germany

Dimensions

Thread Size
M10
Bail Inside Length
42.5 mm
Overall Width
68 mm
Overall Length
123 3/4 mm
Usable Thread Length
10 mm
Bail Thickness
11 mm
Bail Inside Width
46 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1135
Swivel Angle
360 Degrees
Standards
CE Certified, RoHS Compliant, TUV
Operation
Lifting
Color
Orange
Material
Steel
Working Load Limit - Side Load
1.5 kN (337 lbf)
Maximum Operating Temperature
482 Degrees F
Mounting Orientation
Top and Side
Nominal Force
3.9 kN
Minimum Installation Torque
2 N-m
Movement Type
Pivot, Swivel
Finish
Black Oxide
Pivot Angle
180 Degrees
Minimum Operating Temperature
-4 Degrees F
Mount Type
Quick-Release
Includes Visual Tension Indicator
Visual Tension Indicator Not Included

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Quick-Release, Thread Size M10, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 10 mm, Bail Inside Length 42.5 mm, Bail Inside Width 46 mm, Bail Thickness 11 mm, Overall Length 123 3/4 mm, Overall Width 68 mm, Minimum Installation Torque 2 N-m, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.