Zoro Homepage

GN1135-M12-17-ST THREADED LIFTING PIN

  • Mfr # 1135-M12-17-ST

  • Zoro # G312472967


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
M12
Standards
CE Certified, RoHS Compliant, TUV
Maximum Operating Temperature
482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-M12-17-ST
Zoro #
G312472967
UPC #
664423614406
Country of Origin
Germany

Dimensions

Thread Size
M12
Bail Thickness
11 mm
Bail Inside Length
42.5 mm
Bail Inside Width
46 mm
Overall Width
68 mm
Overall Length
123 3/4 mm
Usable Thread Length
12 mm

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Quick-Release, Thread Size M12, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 12 mm, Bail Inside Length 42.5 mm, Bail Inside Width 46 mm, Bail Thickness 11 mm, Overall Length 123 3/4 mm, Overall Width 68 mm, Minimum Installation Torque 2 N-m, Finish Black Oxide, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.