Zoro Homepage

GN1135-M8-12-NI THREADED LIFTING PIN

  • Mfr # 1135-M8-12-NI

  • Zoro # G212473101


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Series
GN 1135
Swivel Angle
360 Degrees
Thread Size
M8
Standards
CE Certified, RoHS Compliant, TUV
Pivot Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135-M8-12-NI
Zoro #
G212473101
UPC #
664423614468
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
123 3/4 mm
Bail Thickness
11 mm
Bail Inside Width
46 mm
Usable Thread Length
8 mm
Overall Width
68 mm
Bail Inside Length
42.5 mm

Details

Item
Quick-Release Hoist Ring
Series
GN 1135
Swivel Angle
360 Degrees
Standards
CE Certified, RoHS Compliant, TUV
Pivot Angle
180 Degrees
Minimum Installation Torque
2 N-m
Color
Orange
Material
Stainless Steel
Movement Type
Pivot, Swivel
Maximum Operating Temperature
482 Degrees F
Working Load Limit - Side Load
0.8 kN (180 lbf)
Minimum Operating Temperature
-4 Degrees F
Includes Visual Tension Indicator
Visual Tension Indicator Not Included
Mounting Orientation
Top and Side
Mount Type
Quick-Release
Nominal Force
2.1 kN
Operation
Lifting

Description

Quick-Release Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Quick-Release, Thread Size M8, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 8 mm, Bail Inside Length 42.5 mm, Bail Inside Width 46 mm, Bail Thickness 11 mm, Overall Length 123 3/4 mm, Overall Width 68 mm, Minimum Installation Torque 2 N-m, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 482 Degrees F, Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.