Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN129-16-Z 2 Part Lift-Off Hinge, Steel

  • Mfr # 16WNG7

  • Zoro # G4723348


product price: $16.15
/ea

Key Features

Finish
Zinc Plated
Material
Steel
Pin Material
Brass
Hardware
Steel Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16WNG7
Zoro #
G4723348
UPC #
-
Country of Origin
Bosnia and Herzegovina

Details

Finish
Zinc Plated
Material
Steel
Pin Material
Brass
Hardware
Steel Hex Nut
Item
Hinge

Description

The GN 129 hinges are used for hatch type doors. The two part hinge allows the door to be unhinged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.