
Gn187.4-32-60-E-St Serrated Locking Plate
Mfr # 187.4-32-60-E-ST
Zoro # G811289158
product price: $17.59
/eaKey Features
Material
Steel
Knob Dia.
32mm
Thickness
9mm
Finish
Plain finish
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187.4-32-60-E-ST
Zoro #
G811289158
UPC #
-
Country of Origin
Germany
Dimensions
Knob Dia.
32mm
Thickness
9mm
Details
Material
Steel
Finish
Plain finish
Color
Black
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Tooth Count
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.