Zoro Homepage

Gn187.4-40-48-C-St Serrated Locking Plate

  • Mfr # 187.4-40-48-C-ST

  • Zoro # G411289251


product price: $37.35
/ea

Key Features

Material
Steel
Thickness
11.5mm
Color
Black
Knob Dia.
40mm
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187.4-40-48-C-ST
Zoro #
G411289251
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
11.5mm
Knob Dia.
40mm
Bore Dia.
M8
Pin Hole Dia.
M6

Details

Material
Steel
Color
Black
Primary Application
With serrated locking plates GN 187.4, components can be adjusted and locked form-fit at a defined angle. The angle position of the serration is adapted to the mounting holes, ensuring an parallel or right-angled arrangement. The tooth count of 48 / 60 enables the adjustment in 7.5° or 6° steps.
Finish
Black steam oxidized
Tooth Count
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.