Zoro Homepage

GN225-22-125-M10-BL Cabinet U-Handle

  • Mfr # 225-22-BL

  • Zoro # G4714290


product price: $21.25
/ea

Key Features

Thread Size
M10
Diameter
22 mm
Color
Matte
Height
53 mm
Handle
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-22-BL
Zoro #
G4714290
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10
Diameter
22 mm
Height
53 mm
Grip Dia.
16 mm

Details

Color
Matte
Handle
Cast Iron
Mounting Distance
125 mm

Description

GN 225 cabinet "U" handles are of simple and solid design. They are best chosen when handles need to be plated or painted. The tapped holes and contact faces are square and parallel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.