Zoro Homepage

GN227.6-ST-70-V7-RT SQUARE VALVE

  • Mfr # 227.6-ST-70-V7-RT

  • Zoro # G914886827


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Standards
RoHS
Color
Red
Overall Height
15 mm
Tap Type
Through Hole
Handle Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227.6-ST-70-V7-RT
Zoro #
G914886827
UPC #
664423616592
Country of Origin
China

Dimensions

Overall Height
15 mm
Handle Diameter
70 mm
Unthreaded Hole Depth
10 mm
Spindle Square Size
7 mm
Square Hole Length at Base
7.15 mm
Square Hole Length at Head
6.9 mm

Details

Item
Valve Handwheel
Standards
RoHS
Color
Red
Tap Type
Through Hole
Handle Type
6 Point
Features
Matte Finish, Single-Piece Construction, Square Hole
Measurement System
Metric
Handle Material
Steel

Description

Valve Handwheel, Handle Type 6 Point, Handle Material Steel, Mounting Type Unthreaded Hole, Thread Size Not Applicable, Thread Standard Not Applicable, Overall Height 15 mm, Thread Pitch Not Applicable, Tap Type Through Hole, Standards RoHS, Color Red, Features Matte Finish, Single-Piece Construction, Square Hole, Seal Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.