Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN228-A4-250-B3/4-D-GS SPOKED HANDWHEEL

  • Mfr # 228-A4-250-B3/4-D-GS

  • Zoro # G514886647


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Standards
RoHS
Finish
Uncoated
Includes Handle
Handle Included
Wheel Type
Spoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-A4-250-B3/4-D-GS
Zoro #
G514886647
UPC #
664423616400
Country of Origin
Germany

Dimensions

Overall Diameter
250 mm
Hub Height
1.1 in
Hub Diameter
1.77 in
Handle Length
3.54 in
Bore Diameter
3/4 in
Wheel Height
2.05 in

Details

Color
Silver
Item
Spoked Hand Wheel
Standards
RoHS
Finish
Uncoated
Includes Handle
Handle Included
Wheel Type
Spoke
Handle Type
Revolving
Handle Material
Duroplast
Wheel Material
316 Stainless Steel
Features
316L Stainless Steel Threaded Spindle, Buna-N O-Rings

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Revolving, Features 316L Stainless Steel Threaded Spindle, Buna-N O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.