Zoro Homepage

GN237-AL-40-40-A-EL Hinge Aluminum

  • Mfr # 237-AL-40-40-A-EL

  • Zoro # G4723339


product price: $18.55
/ea

Key Features

Finish
Anodized
Material
Aluminum
Features
2X2 Bores For Countersunk Screws
Width
1.57 in
Length
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-AL-40-40-A-EL
Zoro #
G4723339
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.57 in
Length
1.57 in

Details

Finish
Anodized
Material
Aluminum
Features
2X2 Bores For Countersunk Screws
Color
Natural
Item
Hinge

Description

GN 237 hinges are characterized by their compact and stable design. The various material and surface choices in combination with two mounting types enable very specific applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.