Zoro Homepage

GN237-NI-63-50-A-GS Hinge Stainless

  • Mfr # 237-NI-63-50-A-GS

  • Zoro # G4725028


product price: $37.49
/ea

Key Features

Finish
Matte
Material
Stainless Steel
Features
2X2 Bores For Countersunk Screws
Length
1.97 in
Width
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-NI-63-50-A-GS
Zoro #
G4725028
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.97 in
Width
2.48 in

Details

Finish
Matte
Material
Stainless Steel
Features
2X2 Bores For Countersunk Screws
Pin Material
Stainless Steel
Item
Hinge

Description

GN 237 hinges are characterized by their compact and stable design. The various material and surface choices in combination with two mounting types enable very specific applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.