Shop J.W. WINCO
See all product information
Create Account
GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped
- Mfr # 253-50-3/8X16-55
- Zoro # G4688025
product price:Â
$
8.15
/ea
Key Features
Material
Rubber; Steel
Height
1.69 in
Finish
Zinc Plated
Thread Size
3/8"-16
Dia.
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-50-3/8X16-55
- Zoro #
- G4688025
- UPC #
- -
- Country of Origin
- Hungary
- Material
- Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Tapped Hole
Dimensions
- Height
- 1.69 in
- Thread Size
- 3/8"-16
- Dia.
- 1.97 in
Description
GN 253 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.