Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 20 mm H
- Mfr # 351-40-20-M8-SS-55
- Zoro # G4676825
product price:Â
$
3.35
/ea
Key Features
Material
Stud: Steel; Base: Natural Rubber
Features
With 2 Threaded Studs
Hardness
55 - Medium
Thread Size
M8
Dia.
1.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-20-M8-SS-55
- Zoro #
- G4676825
- UPC #
- 664423443761
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Stud: Steel; Base: Natural Rubber
- Features
- With 2 Threaded Studs
- Hardness
- 55 - Medium
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 2,428.73 N
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Spring Rate
- 12,321.5694 N/mm
- Durometer
- 55A
- Stud or Tap Material
- Zinc-Plated Steel
- Vibration Isolator Style
- Two Threaded Studs
- Operating Temperature - Minimum
- -40 Degrees F
- Load Sideways Shear - Maximum
- 12,321.57 N
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Thread Size
- M8
- Dia.
- 1.57 in
- Overall Diameter
- 40 mm
- Overall Height
- 20 mm
- Stud Length
- 23 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 546 lbf, Overall Diameter 40 mm, Height 0.79 in, Stud Length 23 mm, Maximum Load Sideways Shear 2,770 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.